ANDO KEIKI SEISAKUSHO High-precision digital thermometer for black globe thermometers: -40 to +200°C, Resolution: 0.1°C

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number64-5230-01
Accuracy (°C)± 0.5 (-20 to + 40 ° C / otherwise ± 1), ± 1 (-20 to 0 ° C, + 41 to + 70 ° C), ± 2 (-40 to -21 ° C, + 71 to + 200 ° C) )
Cable Length (m)About 1.5
Dimensions, Width W x Height H x Depth D (mm)87x52(57)x17(29)
Mass (g)89 (Product only)
Operation Environment0-43 ° C, 80% rh or less
Power SupplyLithium battery CR2032 x 1
Resolution (°C)0.1
Sampling15 seconds
SensorTip Togari 105mm
Temperature Range (°C)-40~200
WaterproofProtection class IP65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-precision digital thermometer specifically designed for black globe thermometers. Comes with a pre-shipment inspection certificate. Features high-precision waterproofing (IP65), maximum and minimum temperature display, and alarm function (Hi-Low). Large, easy-to-read display. Cable: approx. 1.5m. Includes magnet, stand, and hanging hole.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan