Kinki Yoki High-block container BBL-30/CBL-30/SBL-30F series

Sebelum PPN:
Rp129.900 - Rp139.900
Spesifikasi
Capacity (ml)33
MaterialBody, cap, inner stopper: HDPE
Outer Diameter (mm)53.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The block caps are resistant to tipping over even when opened and closed in refrigerators and freezers or when subjected to vibrations during transport, and their multi-stacking shape on the top surface allows for various stacking configurations.
By using a square cap on a cylindrical container, cold air can circulate in a refrigerated environment, allowing for stable storage of the contents.
All parts of the container are made of polyethylene.
It is less likely to break even when subjected to impact in a frozen environment.
Unusually for a small-capacity bottle, it features an inner stopper to maintain the freshness of its contents.
The use of a triple-threaded screw increases opening and closing speed, reducing working time when using large-capacity samples.
The contents can be directly placed in the mixer.
Feature
Specification
*Set: 57:57 *Same diameter (mm): 42.2

Ulasan Produk

Tidak ada ulasan