EX-DRY (Sanwa) High Performance Moisture Absorbent EX-150SU

Sebelum PPN:
Rp2.899.900
Spesifikasi
Capacity (g)218/pcs
Capacity (kg)14
ColorWhite
Height (mm)240
MaterialMain ingredient: Calcium chloride
ROHS Directive (Corresponding to 10 Substances)Correspondence
Trusco Part No.363-1580
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EX-DRY is a desiccant made mainly from calcium chloride.
EX-DRY is a high-performance desiccant and is widely used for commercial purposes.
For storage of metal products, countermeasures against mold, rust, and condensation due to humidity during container transportation, and dehumidification inside switchboards and control panels.
*Please use with high airtightness.
*Please refrain from using in environments where pressure is applied.
*Please refrain from reusing.
*Please refrain from using it for longer than the expected usage period.

Ulasan Produk

Tidak ada ulasan