Store Express Heavy-duty wire rack, 5 shelves, 45.7cm depth, with adjustable feet.

Sebelum PPN:
Rp6.899.900
Spesifikasi
Allowable Load (kg)300 200/stage
MaterialSteel chrome plating
Size (cm)Height 211.6 x Depth 45.7 x Width 182.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A heavy-duty shelving unit with a load capacity of 300kg. Load it up with peace of mind! A popular wire rack heavy-duty shelving unit. To prevent items from spilling, wire is inserted vertically at 20mm intervals into the steel shelves. The heavy-duty shelves have a reinforcing material (truss frame) in the center, providing excellent load capacity of 200kg per shelf.
Adjustable feet. Bolt diameter: 3/8w. Shelf height can be adjusted in 25mm increments. *Rubber hammer required.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait