Pennitto Heat shrink tubing pen tube SMT

Sebelum PPN:
Rp5.699.900 - Rp25.999.900
Spesifikasi
ColorTransparent
Continuous Use Temperature (°C)-170~+200
Length (m)Standard: 1.2
Lowest Temperature to Use (°C)-170
MaterialFluororesin FEP
Maximum Operating Temperature (°C)200
Shrinkage Factor (%)25
Shrinking Temperature120°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply coating an object with this coating provides heat resistance, insulation, non-stick properties, and slipperiness, while also offering reinforcement properties such as chemical resistance, moisture resistance, and non-contamination, making it suitable for a wide range of applications.
It is the most widely used material due to its excellent processability and cost-effectiveness.
Semiconductors: Sensors; Automotive: Therminators; Food and Chemical Industry: Conveyors, Heat Exchangers; Medical and Scientific Instruments: Catheters, Testing Equipment; Power and Telecommunications Industry: Power, Optical Cables

Ulasan Produk

Tidak ada ulasan