Magnescale Head repeatability μm: ±1 under constant conditions

Sebelum PPN:
Rp4.199.900
Spesifikasi
AS ONE Part Number68-0713-61

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent environmental resistance.
Feature
Specification
* Repeatability (μm): ±1 (under constant conditions) * Magnetic material: PG-104 * Clearance (mm): Max. 3 * Operating temperature range (°C): -10 to 50 * Detection direction: Unidirectional * Cable length (m): 3 * High accuracy (μm): ±1

Ulasan Produk

Tidak ada ulasan