Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro HDPE Aspirinator Bottle with Handle, 5L A heavy-duty suction bottle from RS Pro.
High quality, durable storage bottles ideal for storing and dispensing large amounts of liquids, including chemicals and lab solutions.
RS PRO aspirator bottles are made from HDPE (high density polyethylene) plastic, making them durable and chemical resistant.
These large liquid containers have molded-in scales on the side for quick and safe assessment of the volume of contents.
RS Pro HDPE aspirator dispensing bottles make dispensing liquids easy and safe.
They also come with a color-coded screw cap LID for leak-proof sealing and identification.
The bottle also features a durable carry handle and secure grip for easy transport and transportation.
RS PRO aspirator bottles have a rigid design, making them ideal for tabletop dispensing.
It is equipped with a leak-proof stopcock, allowing for smooth dispensing of liquid.
Features and Benefits Ideal for bulk storage and dispensing of liquids Leak-proof stopcock ensures smooth dispensing Durable design is made from HDPE Excellent impact and chemical resistance Color-coded screw cap lid for easy identification Durable carry handle aids in lifting and transport Molded-in graduations allow for quick and efficient measurement of volume Suitable for food contact in accordance with EU US FDA regulations Applications Aspirator bottles are storage bottles commonly used in applications requiring separation of solids and liquids.
The suction bottle allows heavier particles to flow to the bottom and the liquid to be safely discharged through the stopcock.
Aspirator bottles are also suitable for general liquid dispensing applications and are commonly used in:
Medical Research Lab Distillery Standards Food Safety (EU FDA EU10 2011 FDA CRF21 177 BSE/TSE Free Hard to Reach Latex FAQ Is this autoclavable? No, this bottle is not autoclavable and should not be used in an autoclave machine Is this graduated?
yes.
This carboy storage bottle has clearly marked graduations (in liters and gallons) on the side to help you assess the volume.
What sizes are available? RS Part Number (2012464) 2012464 5L RS Part Number (2012466) 2012466 10L
High quality, durable storage bottles ideal for storing and dispensing large amounts of liquids, including chemicals and lab solutions.
RS PRO aspirator bottles are made from HDPE (high density polyethylene) plastic, making them durable and chemical resistant.
These large liquid containers have molded-in scales on the side for quick and safe assessment of the volume of contents.
RS Pro HDPE aspirator dispensing bottles make dispensing liquids easy and safe.
They also come with a color-coded screw cap LID for leak-proof sealing and identification.
The bottle also features a durable carry handle and secure grip for easy transport and transportation.
RS PRO aspirator bottles have a rigid design, making them ideal for tabletop dispensing.
It is equipped with a leak-proof stopcock, allowing for smooth dispensing of liquid.
Features and Benefits Ideal for bulk storage and dispensing of liquids Leak-proof stopcock ensures smooth dispensing Durable design is made from HDPE Excellent impact and chemical resistance Color-coded screw cap lid for easy identification Durable carry handle aids in lifting and transport Molded-in graduations allow for quick and efficient measurement of volume Suitable for food contact in accordance with EU US FDA regulations Applications Aspirator bottles are storage bottles commonly used in applications requiring separation of solids and liquids.
The suction bottle allows heavier particles to flow to the bottom and the liquid to be safely discharged through the stopcock.
Aspirator bottles are also suitable for general liquid dispensing applications and are commonly used in:
Medical Research Lab Distillery Standards Food Safety (EU FDA EU10 2011 FDA CRF21 177 BSE/TSE Free Hard to Reach Latex FAQ Is this autoclavable? No, this bottle is not autoclavable and should not be used in an autoclave machine Is this graduated?
yes.
This carboy storage bottle has clearly marked graduations (in liters and gallons) on the side to help you assess the volume.
What sizes are available? RS Part Number (2012464) 2012464 5L RS Part Number (2012466) 2012466 10L
Feature
SpecificationMaterial = HDPE
Capacity = 5L
Neck Type = Wide Neck Bottle Type = Suction Bottle Graduations = Yes Diameter = 175mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
