Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Square Storage Bottle with Plug Cap, 500ml. RS PRO graduated square bottles are ideal for storing and transporting liquids and solids in a variety of environments.
The bottle is made from high-quality HDPE plastic and features molded-in graduations for easy, approximate measuring.
The wide-mouth neck of the plastic bottle makes it easy to pour liquids and chemicals.
It also comes with an easy-to-use cap with a plug seal for secure storage.
RS PRO square bottles are available in a range of sizes to suit a wide range of applications.
Features and Benefits Heavy-duty construction with screw cap and plug seal Graduated graduations for measuring quantities Square design saves storage space Good chemical resistance Cost-effective storage solution for chemicals, liquids and solids Easy-grip cap with toggle keeps exposed wire securely in place Ideal for storing liquids and solids Suitable for food contact applications in accordance with EU US FDA regulations Applications HDPE (High Density Polyethylene) bottles are a cost-effective, high-quality plastic storage solution ideal for storing or transporting chemicals and liquids in a variety of environments, including laboratories and classrooms.
HDPE bottles have excellent chemical resistance and are commonly used in the following places:
Medical Lab Education Standards Food Safe (EU FDA EU10 2011 FDA CRF21 177 BSE/TSE Free Hard to Reach Latex Frequently Asked Questions What sizes are available? RS Part Number (2012432) 2012432 50 ml RS Part Number (2012433) 2012433 100 ml RS Part Number (2012434) 2012434 250 ml RS Part Number (2012435) 2012435 500 ml RS Part Number (201243) 201243 1000 ml What is HDPE? HDPE stands for High Density Polyethylene.
High-density plastics are commonly used in milk bottles and detergent containers and packaging due to their chemical resistance and leak-proof properties.
Can they be used in an autoclave? No, RS PRO square HDPE bottles are not autoclavable.
The bottle is made from high-quality HDPE plastic and features molded-in graduations for easy, approximate measuring.
The wide-mouth neck of the plastic bottle makes it easy to pour liquids and chemicals.
It also comes with an easy-to-use cap with a plug seal for secure storage.
RS PRO square bottles are available in a range of sizes to suit a wide range of applications.
Features and Benefits Heavy-duty construction with screw cap and plug seal Graduated graduations for measuring quantities Square design saves storage space Good chemical resistance Cost-effective storage solution for chemicals, liquids and solids Easy-grip cap with toggle keeps exposed wire securely in place Ideal for storing liquids and solids Suitable for food contact applications in accordance with EU US FDA regulations Applications HDPE (High Density Polyethylene) bottles are a cost-effective, high-quality plastic storage solution ideal for storing or transporting chemicals and liquids in a variety of environments, including laboratories and classrooms.
HDPE bottles have excellent chemical resistance and are commonly used in the following places:
Medical Lab Education Standards Food Safe (EU FDA EU10 2011 FDA CRF21 177 BSE/TSE Free Hard to Reach Latex Frequently Asked Questions What sizes are available? RS Part Number (2012432) 2012432 50 ml RS Part Number (2012433) 2012433 100 ml RS Part Number (2012434) 2012434 250 ml RS Part Number (2012435) 2012435 500 ml RS Part Number (201243) 201243 1000 ml What is HDPE? HDPE stands for High Density Polyethylene.
High-density plastics are commonly used in milk bottles and detergent containers and packaging due to their chemical resistance and leak-proof properties.
Can they be used in an autoclave? No, RS PRO square HDPE bottles are not autoclavable.
Feature
SpecificationMaterial = HDPE
Capacity = 500ml
Neck Type = Wide Neck Bottle Type = Storage Bottle Graduations = Yes Diameter = 67mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
