RS PRO HDPE Wide Mouth Carboy Container, 10L

Sebelum PPN:
Rp3.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the RS Pro HDPE Carboy Storage Bottle with Carry Handle, 10L, a heavy duty carboy bottle from RS Pro.
A range of high quality, durable storage bottles ideal for storing large amounts of liquids such as chemicals and lab fluids.
RS Pro carboys are made from HDPE (high density polyethylene) plastic, making them durable and chemical resistant.
These large liquid containers have molded-in scales on the side for quick and safe assessment of the volume of contents.
RS Pro HDPE carboy storage bottles feature a generously sized neck for easy and safe pouring of liquids.
It also comes with a screw cap lid to prevent leaks.
The bottle also features a durable carry handle and secure grip for easy transport and transportation.
Features and Benefits Ideal for bulk storage and transport of liquids Durable design is made from HDPE Excellent impact and chemical resistance Screw cap lid is color-coded for easy identification Durable carry handle aids in lifting and transport Molded-in graduations allow for quick and efficient measurement of volume Suitable for food contact applications in accordance with EU US FDA regulations Applications Carboys, also known as carboi, are a type of storage bottle commonly used in applications where large quantities of liquids, such as chemicals, need to be stored or transported.
Carboy bottles are commonly used in areas such as:
Medical Research Lab Distillery Standards Food Safety (EU FDA EU10 2011 FDA CRF21 177 BSE/TSE Free Hard to Reach Latex FAQ Is this autoclavable? No, this bottle is not autoclavable and should not be used in an autoclave machine Is this graduated?
yes.
This carboy storage bottle has clear markings on the side to help you assess volume.
What sizes are available? RS Part Number (2012462) 2012462 5L RS Part Number (2012463) 2012463 10L
Feature
Specification
Material = HDPE
Capacity = 10L
Neck Type = Wide Neck Bottle Type = Carboy Container Graduations = Yes Diameter = 205mm

Ulasan Produk

Tidak ada ulasan