RS PRO HDPE Carboy Container, 5L

Sebelum PPN:
Rp939.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = HDPE
Capacity = 5L
Bottle Type = Carboy Container Length = 380mm

RS Pro 5 Litre HDPE Measuring Jug From the trusted brand RS Pro, this 5 litre measuring jug has a lid and spout for easy pouring and clean filling.
It is also resistant to oils, fuels and acids, making it useful in chemical environments.
The ergonomically designed jug fits comfortably in your hand and is made from HDPE (high density polyethylene), a plastic that is highly resistant to wear and tear.
The clear bendable spout is easy to use and comes with a removable spout end cap to prevent leaks when not in use.
This measuring vessel operates at temperatures from -10 to +110°C and has clearly molded-in graduations in German, English and US, so measurement units are clearly visible.
This durable and versatile jug can be used in commercial and industrial applications.
Part of the wider range of RS PRO beakers and jugs.
Features & Benefits .Measuring jug with 5 L capacity .Flexible spout for easy filling .Resistant to oil, fuel and acids .Made from break-resistant HDPE .Scale divisions in German, English and US .Operating temperature range: -10 to +110°C .Suitable for commercial and industrial use RS PRORS PRO is a manufacturer's own brand and offers a wide range of high-quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.

Ulasan Produk

Tidak ada ulasan