Amittari Grain moisture meter

Sebelum PPN:
Rp10.999.900
Spesifikasi
Accuracy (%)±0.5n+1
Dimensions (mm)Body: 140 x 70 x 31, Cup: 115 x 66 x 66
Display4 digit, 10mm LCD
Humidity Measuring Range (%RH)90 or less
Included AccessoriesMain unit, carrying case, operation manual, cup, USB cable (with software), Bluetooth adapter (with software)
Light TypeLED indicator light (measurement result, moisture status display) Green LED (safety, air dry status display) Yellow LED (borderline status) Red LED (wet status)
Mass (g)520 (body + cup) [battery not included]
Measuring Range (%)0~50
Measuring Temperature (°C)0~50
Power Supply4 AAA batteries

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use of a measuring cup reduces operational errors. Can measure up to 37 types of grains. Digital display and color-coded LED indicators. Automatically obtains temperature-compensated moisture values. Automatic/manual shutdown function. Low battery warning function.

Ulasan Produk

Tidak ada ulasan