Bohlender GLS80 Bottle Cap with UNF Port

Sebelum PPN:
Rp10.999.900
Spesifikasi
AS ONE Part Number65-9641-93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect 1/8" outer diameter fluororesin tubing with the included PFA fitting, or 1/16" outer diameter fluororesin tubing with the separately sold fitting.
The included air valve also balances the negative pressure inside the bottle while preventing the inhalation of contaminants.
Since each tube from the pressure or suction source passes through the body and the height inside the bottle can be freely adjusted, it is suitable as a liquid or gas supply/discharge container or a bottle cap for bubble traps.
There is a 10mm high space on the side of the grey cap where you can write or attach a label with a permanent marker.
The body is made of PTFE with a Viton O-ring on the inside.
The cap is made of polypropylene (PP).
When attaching or detaching the cap, the cap can be rotated freely while preventing the tube already connected to the port from twisting.
The cap is heat resistant up to +110°C.
Feature
Specification
*UNF port: 4*Accessories: 3 fittings for 1/8" outer diameter, 2 UNF closing plugs, 1 air valve set

Ulasan Produk

Tidak ada ulasan