RS PRO Glass Narrow Mouth Reagent Bottle, 50ml

Sebelum PPN:
Rp3.399.900
Spesifikasi
Cap TypePE Stopper
Capacity (ml)50
ColorTransparent
MaterialGlass
Mouth TypeNarrow mouth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Soda-Lime Glass Reagent Bottle with PE Stopper, 50ml RS Pro reagent bottles are robust, high-quality laboratory bottles with PE (polyethylene) plastic stoppers, ideal for storing and transporting a range of liquid chemicals and powders.
This durable lab bottle features a soda-lime glass design with a ground neck, providing excellent chemical resistance and reliable chemical storage.
The PE stoppers, which securely close the containers, are also color-coded, making it easy to identify and organize your solutions.
Features & Benefits Ideal for storing a variety of liquid chemicals and powders Compliant with ISO4796-2 Clear soda lime glass bottle with earthed neck Supplied with a PE (polyethylene) stopper Available in a variety of sizes Applications Reagent bottles, also known as media bottles or chemical bottles, are a type of container commonly used in laboratories to store a variety of liquid chemicals, powders and substances.
These bottles are made from a variety of materials, including glass and plastic.
They may also come in different colors, such as clear or amber, depending on the solution stored inside.
The reagent bottles also include a variety of stoppers to suit different chemicals and environments.
Compliant with ISO4796-2 standards ASTM E-438 type US and European Pharmacopoeia type Frequently asked questions What sizes are available? RS Part Number (2012444) 2012444 50 ml RS Part Number (2012445) 2012445 100 ml RS Part Number (2012446) 2012446 250 ml RS Part Number (2012447) 2012447 500 ml RS Part Number (2012448) 2012448 1000 ml
Feature
Specification
Material = Glass Volume = 50ml
Neck type = Necked bottle type = Reagent bottle diameter = 42mm

Ulasan Produk

Tidak ada ulasan