Bohlender GL 8 PP hose connector

Sebelum PPN:
Rp989.900
Spesifikasi
AS ONE Part Number65-9641-47

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connector for soft tubes with an inner diameter of 8 to 10 mm. However, a tube band must be used in conjunction with a tube with an inner diameter of 10 mm.
The connector part that comes into contact with the liquid is available in two types, made from polypropylene (PP) and PFA. The red cap for the PP version is made from polybutylene terephthalate (PBT), while the black cap for the PFA version is made from polyphenylene sulfide (PPS). Both have a Viton O-ring attached to the connector part.
Feature
Specification
*Applicable tube outer diameter: 8 to 10 mm *Heat resistance: PP type/+110°C, PFA type/+200°C

Ulasan Produk

Tidak ada ulasan