S.G.E Gastight syringe, replaceable needle type, with calibration certificate

Sebelum PPN:
Rp9.499.900 - Rp9.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The plunger tip has a PTFE (tetrafluoroethylene) tip for excellent airtightness, and accuracy and repeatability are within ±1%.
Can be used for liquids and gases.
Plunger is replaceable.
In order to read the scale accurately, the scale is black and the background is a clear color.
Because it is a replaceable needle type, the needle can be replaced.
Feature
Specification
Capacity: 10μL Type: Replaceable needle type Needle tip shape: Bevel Plunger: PTFE Discharge accuracy: ±1% Needle length (mm): 50 Needle gauge: 26 Needle outer diameter (mm): 0.47 Needle inner diameter (mm): 0.11 Quantity: 1

Ulasan Produk

Tidak ada ulasan