Komyo Rikagaku Kogyo / Kitagawa Tube Gas detection tube 190U ethyl cellosolve

Sebelum PPN:
Rp5.099.900
Spesifikasi
AS ONE Part Number61-9736-66
Calibration CertificateGeneral calibration
Name of Detector Tube190U Ethyl Cellosolve
Number Of Measurements10 times (per box)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Measurement gas name 1: Isoprene*Measurement range: 1 to 16ppm*Measurement gas name 2: Isopropyl cellosolve*Measurement range: 5 to 350ppm*Measurement gas name 3: Ethyl cellosolve*Measurement range: 5 to 500ppm*Measurement gas name 4: Ethyl Cellosolve acetate*Measurement range: 5 to 150ppm*Measurement gas name 5: Crotonaldehyde*Measurement range: 2 to 40ppm*Measurement gas name 6: Mesityl oxide*Measurement range: 5 to 100ppm*Measurement gas name 7: Diacetone alcohol*Measurement Range: 10 to 250ppm*Measurement gas name 8: Dicyclopentadiene*Measurement range: 2 to 60ppm*Measurement gas name 9: Tetrahydrothiophene*Measurement range: 4 to 100ppm*Measurement gas name 10: 1-butanol*Measurement range: 5 ~100ppm*Measurement gas name 11: Butyl cellosolve*Measurement range: 10 to 1000ppm*Measurement gas name 12: Furfural*Measurement range: 2 to 60ppm*Measurement gas name 13: 1-propanol*Measurement range: 20 to 300ppm*Measurement gas name 14: Benzaldehyde*Measurement range: 5 to 70ppm*Measurement gas name 15: Methyl cellosolve*Measurement range: 5 to 500ppm*Measurement gas name 16: Methyl cellosolve acetate*Measurement range: 3 to 120ppm*Calibration certificate (breakdown: calibration certificate documents, test results, traceability system diagram)

Ulasan Produk

Tidak ada ulasan