Komyo Rikagaku Kogyo / Kitagawa Tube Gas detection tube 105SD Ammonia

Sebelum PPN:
Rp5.299.900
Spesifikasi
AS ONE Part Number61-9736-24
Calibration CertificateGeneral calibration
Name of Detector Tube105SD Ammonia
Number Of Measurements10 times (per box)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Measurement gas name 1: Ammonia*Measurement range: 0.2 to 20ppm*Measurement gas name 2: Diisopropylamine*Measurement range: 1 to 16ppm*Measurement gas name 3: Cyclohexylamine*Measurement range: 1 to 20ppm*Measurement gas name 4: Diisopropylamine -n-Butylamine*Measurement range: 2~20ppm*Measurement gas name 5: Di-n-propylamine*Measurement range: 1~14ppm*Measurement gas name 6: N,N-dimethylaniline*Measurement range: 0.5~9ppm* Measurement gas name 7: o-toluidine*Measurement range: 2 to 22ppm*Measurement gas name 8: p-toluidine*Measurement range: 2 to 20ppm*Measurement gas name 9: Pyridine*Measurement range: 0.5 to 10ppm*Measurement gas name 10 : Butylamine*Measurement range: 1~20ppm*Measurement gas name 11: Propylamine*Measurement range: 1~20ppm*Measurement gas name 12: Pentylamine*Measurement range: 2~22ppm*Measurement gas name 13: N-methylaniline* Measurement range: 0.5 to 6ppm*Measurement gas name 14: Morpholine*Measurement range: 2 to 22ppm*Calibration certificate (breakdown: calibration certificate, test report, traceability system diagram)

Ulasan Produk

Tidak ada ulasan