I.L.C. Galvanized shelf wagon 35 x 90 cm, 3 shelves, casters, H90 cm

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number68-0775-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The shelves are made of galvalume steel, which combines the strengths of aluminum and zinc and has excellent heat resistance, corrosion resistance, and long-term durability. The hanger pipes can be adjusted to your preferred position. The shelves are folded flat, so dirt does not accumulate easily and it is easy to take things in and out. The corners are made of aluminum die-cast, which has excellent strength, and are powder-coated to make them rust-resistant.
Feature
Specification
*Product size: W910 x D350 x H900mm (excluding casters) *Pole diameter: 25.4mm *Pole pitch: 25.4mm *Number of shelves: 3 *Set contents: 3 shelves, 4 poles, 4 casters

Ulasan Produk

Tidak ada ulasan