RS PRO Fuel Container, 20L

Sebelum PPN:
Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Metal Jerry Can, 20 L From the trusted RS Pro series, these jerry cans take their classic design and have a powder coated exterior in olive green for a highly corrosion-resistant finish, giving them a nod to their military origins. The wide channel breather allows you to empty the full breather in just 25 seconds.
The handle has welded seams for strength, and the TOP is virtually leak-proof.
A patented locking pin prevents accidental removal, and the bayonet-style clasp provides leak protection at any angle.
The interior is covered in a gasoline-resistant paint to further prevent corrosion.
This jelly can be rigorously tested to ensure it complies with international standards.
As a result, the Federal Institute for Materials Research gave its approval.
This product is suitable for storing gasoline, diesel, liquid fuel, oil and non-potable water.
Features & Benefits. 20 L capacity metal fuel can. Suitable for gasoline, diesel, liquid fuels, oil and non-potable water applications. Corrosion resistant. Wide channel breather. Patented locking pin. Powder coated. Fully empties in under 25 seconds. Olive green. TUV certifiedRS PRORS PRO is a manufacturer's own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Dispenser type = Fuel can capacity = 20L
Material = metal

Ulasan Produk

Tidak ada ulasan