RS PRO Fuel Container, 10L

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Metal Jerry Can, 10 LRS Pro's hard-wearing metal fuel can holds up to 10 litres of petrol, diesel or other liquid fuel.
It combines a traditional jerry can design with convenient features such as a patented locking pin that protects against accidental opening.
The wide channel breather allows for quick emptying even with a full can.
The cap has a bayonet-style clasp to prevent leaks.
Any angle is fine.
The can handle is seam welded for added strength.
Part of RS PRO's range of high-quality products, this jelly has been stringently tested by engineers to ensure its reliability and durability.
It is also TUV and UN certified to comply with dangerous goods transport regulations (TUV is the German Technical Inspection Association).
This product is compatible with RS PRO metal jerrica spouts.
Features & Benefits.Fuel can capacity: 10 L.Weight 2.95 kg empty.Constructed from 0.9 mm thick steel.Powder coated olive green exterior.Suitable for applications other than petrol, diesel, liquid fuels, oil and drinking water.Features wide channel breather for fast emptying.Fixed locking pin prevents accidental opening.TUV and UN certified for Hazardous Materials compliance.Traffic regulationsRS PRORS PRO is a manufacturer's own brand, offering a wide range of high-quality, great value products to give you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Dispenser type = Fuel can capacity = 10L
Material = metal

Ulasan Produk

Tidak ada ulasan