Chukoh (Chukoh Chemical Industries) Fluorocarbon resin glass cloth adhesive tape AGF-100

Sebelum PPN:
Rp719.900 - Rp3.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Main uses: Heat sealing machines, vacuum packaging machine release, resin molding and other press process release, electrical insulating coating, and other coatings for areas where non-stickiness or slipperiness is required.This product has a base material of fluororesin (PTFE) impregnated glass cloth and is coated with a silicone adhesive.
It has many of the characteristics of fluororesin and has excellent dimensional stability.
The surface of the tape has irregularities due to the glass cloth.
Feature
Specification
General properties (measured values, not guaranteed values): Tensile strength (N/25mm): 1220, Adhesion strength/180° peel (N/25mm): 14, Breakdown voltage (kV): 6, Maximum operating temperature (°C): 200

Ulasan Produk

Tidak ada ulasan