New Cosmos Electric Flammable Gas Detector XP Series

Sebelum PPN:
Rp56.999.900
Spesifikasi
AS ONE Part Number65-0509-60
Alarm setting value20%LEL
Continuous Operating TimeAbout 15 hours
Display Resolution0.1%LEL or 1ppm
Explosion-Proof StructureIntrinsically safe
Gas Type(calibration gas) methane
Included Accessories(Standard) 1m gas introduction pipe, shoulder belt, drain filter, filter element, alkaline battery, LCD protective film, leather case, alligator clip, log data collection software, bump tester, charger, attachment
Indication accuracy1000ppm or less/±100ppm, 1001 to 10000ppm/±500ppm, other than left/±5%FS
Mass (g)About 460
Measuring Range0 to 100% LEL* switchable to ppm display
Operating Temperature/Humidity Range-20 to 50°C, 95% RH or less (with no condensation or sudden changes in temperature and humidity)
Power Source4 AA alkaline batteries
Protection ClassIP67 equivalent
SizeW91xH164xD44mm
Working Pressure RangeAtmospheric pressure (800-1100hPa)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wide-range model can measure from low concentrations to explosive levels with a single device. It can cover the measurement range of two conventional devices in one unit. It can be interpreted as the following 32 types of gases: methane, isobutane, hydrogen, propane, n-butane, ethane, acetylene, ethylene, propylene, toluene, ethanol, methanol, isopropyl alcohol, acetone, methyl ethyl ketone, o-xylene, m-xylene, p-xylene, ethyl acetate, propyl acetate, benzene, ethylbenzene, n-pentane, cyclopentane, n-hexane, heptane, gasoline, dimethyl ether, cyclohexane, methylcyclohexane, tetrahydrofuran, methyl isobutyl ketone. *Gas types other than the calibration gas are for reference only. It can be linked with a dedicated app to receive email notifications in case of alarms and to check logging data. Impact resistance has been significantly improved compared to conventional products. It has a data logging function. The device records the measurement date and time, gas concentration, and temperature and humidity. Data can be read to the app via Bluetooth, or output to a PC using optional software. Features include a stopwatch, timer, light for use in dark places, and a self-standing function.
Feature
Specification
Wide range type

Ulasan Produk

Tidak ada ulasan