Himaraya Kagaku Industries Fiesta Bucket 6031 Type 8 Blue

Sebelum PPN:
Rp229.900
Spesifikasi
AS ONE Part Number67-2231-06
Capacity (L)8
ColorBlue
Height (mm)217
ShapeBucket type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It comes with a convenient memory so you can set a hose with a nozzle.
This bucket is designed for ease of use.
For work sites, car washing, etc.
Feature
Specification
*Capacity (L): 8*Width (mm): 280*Height (mm): 217*Color: Blue*A bucket designed for ease of use*Material/Finish: Body/Polypropylene*Country of Origin: Japan*Code Number: 334-8157

Ulasan Produk

Tidak ada ulasan