photorex Fast Cleanse Hazardous Chemical & Drug Spill Treatment Agent (Agen Penanganan Tumpahan)
#Grup produk P117741892
Spesifikasi
| AS ONE Part Number | 4-6360-01 |
|---|---|
| Appearance | White powder (bottle/pail type) |
| Content (g) | 250 |
| Diameter x Length (DIAmm x mm) | 75x166 |
| Ingredient | Hazardous substance treatment agents (titanium dioxide, magnesium oxide) |
| Safety | At the same level as table salt. |
| Smell | Odorless |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This powdered decontamination agent neutralizes the toxicity of substances without selecting specific types of hazardous chemicals (liquids or gases).
It can be neutralized within approximately 90 seconds (depending on the concentration and degree of diffusion of the chemical substance).
It is effective against a wide range of chemicals and drugs.
The main components are minerals that are safe for the human body.
It can be used by anyone, just like a fire extinguisher.
[Application]
▼For preventing spills of hazardous chemicals and drugs▼For chemical and industrial manufacturing plants and research institutions▼For chemical management facilities, security and disaster prevention related facilities, facility management, logistics warehouses, etc.▼For countermeasures against chemical terrorism in public transportation and event venues This is a powdered decontamination agent that can be used against a wide range of hazardous chemicals. It is effective against a wide range of chemical substances and drugs. Main uses: For preventing spills of hazardous chemicals and drugs, and for initial response in emergencies at chemical and industrial manufacturing plants and research institutions, chemical management facilities, logistics warehouses, etc. List of target chemical substances (excerpt of representative substances): See attached document *Expiration date (from date of manufacture): Bottles/pails/3 years, cylinders/5 years.
*This product cannot be used against living organisms, bacteria, viruses, spores, radiation, heavy metals, or biological weapons.
It can be neutralized within approximately 90 seconds (depending on the concentration and degree of diffusion of the chemical substance).
It is effective against a wide range of chemicals and drugs.
The main components are minerals that are safe for the human body.
It can be used by anyone, just like a fire extinguisher.
[Application]
▼For preventing spills of hazardous chemicals and drugs▼For chemical and industrial manufacturing plants and research institutions▼For chemical management facilities, security and disaster prevention related facilities, facility management, logistics warehouses, etc.▼For countermeasures against chemical terrorism in public transportation and event venues This is a powdered decontamination agent that can be used against a wide range of hazardous chemicals. It is effective against a wide range of chemical substances and drugs. Main uses: For preventing spills of hazardous chemicals and drugs, and for initial response in emergencies at chemical and industrial manufacturing plants and research institutions, chemical management facilities, logistics warehouses, etc. List of target chemical substances (excerpt of representative substances): See attached document *Expiration date (from date of manufacture): Bottles/pails/3 years, cylinders/5 years.
*This product cannot be used against living organisms, bacteria, viruses, spores, radiation, heavy metals, or biological weapons.
Feature
Specification*Acute oral toxicity test value LD50(g): 2/k or higher *Acute dermal toxicity test value LD50(g): 5/k or higher *Recommended expiration date: 3 years *State of the substance: Liquid *Container type: Bottle
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/photorex%20Fast%20Cleanse%20Hazardous%20Chemical%20%26%20Drug%20Spill%20Treatment%20Agent%20(Agen%20Penanganan%20Tumpahan)/osP117741892-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
