Masterflex Farmed BPT tube for L / S series

Sebelum PPN:
Rp6.599.900 - Rp13.999.900
Spesifikasi
ColorBeige
Length (m)7.6
Lowest Temperature to Use (°C)-51
MaterialFarmed
StandardUSP Class IV, FDA 21 CFR 177.2600, NSF-list display (Standard51), European Pharmacopoeia (EP)
SterilizingEthylene oxide / Autoclave / Gamma ray emission
Temperature Range (°C)-51~132

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-toxic and non-hemolytic, optimal for tissues and cells. Long life, do not expose liquid feed to air. Reduction of cost and number of replacements Optimal for photosensitized samples because it does not allow visible light to pass through. Gas permeability is extremely low.
* There is a possibility of leaching of USP petroleum and mixed materials.
Feature
Specification
Thermoplastic elastomer, polypropylene containing USP petroleum, strong against tension, hard, opaque, beige

Ulasan Produk

Tidak ada ulasan