Masterflex Farmed BPT tube

Sebelum PPN:
Rp9.899.900
Spesifikasi
Inner Diameter (DIAmm)1.6
Outer Diameter (DIAmm)4.9~5.0
SizeL / S14 (17 type)
Temperature Range (°C)-51~132
Tolerance±0.18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for tissues and cells due to its non-toxic and non-hemolytic properties. Do not expose the liquid delivery to air due to its long life. Reduce costs and the number of replacements. Ideal for photosensitized samples as it does not allow ultraviolet and visible light to pass through. Gas permeability is extremely low.
* The values in the temperature range are static and material durable temperatures.

Ulasan Produk

Tidak ada ulasan