MMK SCIENTIFIC Electric pipette

Sebelum PPN:
Rp6.499.900
Spesifikasi
BatteryRechargeable lithium battery
Battery operating timeIntermittent operation for over 8 hours / Charging time: 2-3 hours
Capacity (ml)0.1~100
Dispensing Speed25ml <5 seconds (6 levels of adjustment)
Filter0.45 μm hydrophobic filter
Included AccessoriesWall-mounting hook (with double-sided tape) x 1, Replacement filter x 1, Power cord x 1, Instruction manual x 1
Mass (g)180
Operation MethodElectric
Suitable Pipette (ml)Plastic tube or glass tube (0.1 to 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long-lasting power, easy-to-grip design, adjustable speed, two modes: manual and electric drainage.
Feature
Specification
Stand included: No

Ulasan Produk

Tidak ada ulasan