Yamato Valve Electric ball valve, reduced bore, 10K, SCS14A, 2-way, DC24V, 10A

Sebelum PPN:
Rp5.699.900
Spesifikasi
AS ONE Part Number67-5578-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small, lightweight, and low noise (50dB or less). Spur gears are used in the reduction section to enhance durability. The fastest opening and closing time for the DC24V model is 4 seconds. For water, oil, and air. For factory equipment such as food and pharmaceuticals. As a valve for automatic opening and closing and centralized control systems for small-diameter piping lines in equipment.
Feature
Specification
* Nominal diameter A: 10 * Nominal diameter B: 3/8 * Face-to-face dimension (mm): 44 * Height (mm): 98 * Motor face-to-face dimension D (mm): 95 * Maximum pressure: 1.0 MPa (water, oil, air below 80°C) * DC24V/50/60Hz * Opening/closing time: 4 seconds * Material/Finish: Body: Stainless steel (SCS14A), Valve body: Stainless steel (SCS14A), Seat: Reinforced PTFE * Country of origin: Japan * Code number: 388-6695

Ulasan Produk

Tidak ada ulasan