BM Equipment Economical Tip -10μl Rack BMT-10GXLRS Series

Sebelum PPN:
Rp9.799.900
Spesifikasi
AS ONE Part Number65-3824-87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep well plate sample collection, for long-term storage
DNase, RNase free Made of durable polypropylene Excellent chemical resistance Diamond bottom for easy sample retrieval Ultra-flat surface allows for proper heat sealing
SBS standard
Resistant to low temperatures down to -80°C
Feature
Specification
*Autoclavable (121°C, 15 minutes) *DNase, RNase, Pyrogen, endotoxin Free *Total length: 45.0mm *Material: PP *Color: Natural

Ulasan Produk

Tidak ada ulasan