Matsunami Glass Industry Dyeing vat (pot)

Sebelum PPN:
Rp2.199.900
Spesifikasi
AS ONE Part Number67-8065-72
Outer Dimensions (mm)85x110x90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is effective when staining a large number of specimens at once.
Made of glass, it is compatible with the manufacturer's dyeing baskets. It is resistant to various solvents, allows for clear visibility of the contents and observation of the liquid state, and can be used for normal dyeing.
We also offer a grooved type. The tray container has grooves on the inside, allowing you to stand the slide glass directly on it, eliminating the need for a basket.
It is possible to effectively stain specimens with a small amount of solution.
*This product uses standard quality glass and cannot be used for heat treatment such as autoclaving.

Ulasan Produk

Tidak ada ulasan