Glass Expansion DuraMist Nebulizer for ICP and ICP-MS

Sebelum PPN:
Rp40.999.900 - Rp62.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a PEEK nebulizer for ICP emission spectrometry (AES) and ICP mass spectrometry (MS) that is compatible with hydrofluoric acid. It is resistant to hydrofluoric acid and is suitable for samples with high salt concentrations. It is an automatic suction type that does not require a pump.
Feature
Specification
* Coaxial nebulizer * DC connector included * Connector for use with PerkinElmer - NexION 300 included. * Argon gas flow rate: 1 mL/min * Sample flow rate: 1 mL/min * Material: HF-resistant PEEK * Allowable sample DS tolerance: Typically up to 30% * Typical intake volume: 0.4 and 1.0 mL/min * Tolerance to particulate matter: up to 75 μm *Depending on intake volume

Ulasan Produk

Tidak ada ulasan