White Barin Dry ice storage container, 50kg

Sebelum PPN:
Rp13.999.900
Spesifikasi
Capacity (L)50
Capacity (kg)Dry ice: 50
Inner Dimensions (mm)265x265x730
Mass of Main Unit (kg)6.8
Outer Dimensions (mm)395x395x880

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This storage container uses 55mm thick XPS insulation on the sides and bottom to suppress the sublimation of dry ice.
This highly durable product features a honeycomb structure board for the outer core material and polyester canvas fabric for the exterior.
Made in Japan for peace of mind and high quality.
For storing dry ice.
*Items will be shipped in simple packaging. *If the delivery address is a private residence (detached house or apartment building), a business name is required. Please note that delivery may not be possible if a business name is not provided.

Ulasan Produk

Tidak ada ulasan