NAC (NAGAHORI INDUSTRY) Dripping-reducing high-flow coupler (both valves, for medium and low pressure) plug CNS series

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number65-8656-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The unique sealing method reduces dripping.
It is easy to connect by simply pushing in the sleeve without pulling it.
Low pressure loss and large flow rate have been achieved.
Feature
Specification
*Size: 1/2*Pipe size: 15A*Body material: SUS304*Mounting shape: Female thread*Seal material: Fluorine rubber (-20 to 180°C)*Maximum operating pressure: 3.5MPa*Maximum impact pressure: 5.3MPa*Applicable fluids: water, hydraulic oil, air, etc.

Ulasan Produk

Tidak ada ulasan