Konishi Double-sided adhesive tape

Sebelum PPN:
Rp529.900
Spesifikasi
AdhesiveAcrylic
Adhesive Force17.3N (width 10mm)
Base MaterialSpecial foam
Dimensions, W (mm) x L (m)20x10m
Operating Temperature Range (°C)-20~+110
Thickness (mm)0.45
TypeThin heat-resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an acrylic-based double-sided adhesive tape that can strongly secure hard materials such as metal, hard plastic, glass, and wood.
It has excellent heat resistance and weather resistance.
Suitable for installing various interior materials and equipment parts and components.
This is a double-sided tape that is as strong as an adhesive.
It exhibits excellent performance in terms of cold resistance, heat resistance, weather resistance, and water resistance.

Ulasan Produk

Tidak ada ulasan