Infitek Dissolution tester DIST series

Sebelum PPN:
Rp71.999.900 - Rp109.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manufactured in an FDA-certified factory, compliant with the Japanese Pharmacopoeia Preparation Test Method / 6.10 Dissolution Test Method, manual head turning operation can be performed smoothly and flexibly, basket unit and paddle unit are made of stainless steel (SUS316L), magnetic pumping circulating water flow allows uniform heating and the bath liquid temperature is also uniform, microprocessor automatically controls temperature, rotation speed and time, parameters can be preset at any time, easy to operate with key operation, measurement results are displayed on LCD, preset data and actual data can be displayed alternately, automatic functions: automatic test, automatic diagnosis, automatic alarm
Feature
Specification
*Speed range: 20-200 rpm *Speed accuracy: ±2 rpm *Temperature range: Room temperature to +45.0°C *Temperature stability: ±0.3°C *Preset timing: 9 points (5-900) minutes *Time accuracy: ±0.5 mm *Paddle radius runout: ±0.5 mm *Basket radius runout: ±1.0 mm *Power supply: 110V, 50/60Hz, 600W *Dimensions: 510 x 300 x 480 mm *Plug type: Grounded 2P15A

Ulasan Produk

Tidak ada ulasan