Infitek Disintegration tester DITT series

Sebelum PPN:
Rp57.999.900 - Rp94.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a disintegration time measuring instrument for tablets, capsules, and pills manufactured in an FDA-certified factory, in accordance with the Japanese Pharmacopoeia Preparation Test Method /6.09 Disintegration Test Method. The electronic temperature sensor allows you to display and monitor the temperature of the water bath and beaker. The high-precision digital electronic sensor is used to achieve high-precision water bath temperature without the need for calibration. The water bath temperature is automatically controlled to 37.0°C (Pharmacopoeia). It can also be returned to the set temperature at any time. It operates at 30 to 32 reciprocations per minute and within an amplitude range of 53 to 57 mm. It can monitor the water bath temperature, issue an over-temperature alarm, and automatically protect.
Feature
Specification
*Temperature range: Room temperature to 50°C (Temperature control accuracy: ±0.5°C) *Display resolution: 0.1°C *Timing setting range: 1 minute to 900 minutes *Time control: Adjustable in 1-minute increments from 1 to 30 minutes, and in 5-minute increments from 30 to 900 minutes *Operating noise: < 60db *Number of lifting baskets: 1 set *Tester vertical frequency: 30 to 32 times/minute *Tester vertical amplitude: 55±2 mm *Mesh size: Standard configuration 2mm (inner diameter 0.425mm, 1mm is optional) *Power supply: 110V 50/60Hz 600W *Plug type: Grounded 2P15A

Ulasan Produk

Tidak ada ulasan