Yamato Valve Direct gate valve 10K Bronze Hot water supply Japan Water Association certified product 25A

Sebelum PPN:
Rp3.599.900
Spesifikasi
AS ONE Part Number67-5564-09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This gate valve has an integrated valve socket, so it can be directly piped to a hard polyvinyl chloride pipe. No valve socket, sealing tape, or monkey wrench is required. No screwing required, just glue to install. Water supply line for water supply Air conditioning and sanitary line Machine cooling water and circulating water line Pool water piping line Agricultural water distribution line
Feature
Specification
*PVC pipe nominal diameter: 25 *L (mm): 152 *H (mm): 189 *Applicable fluid: Hot water, hot water supply *Fluid temperature: 0 to 90°C *Maximum operating pressure: 1.0MPa (0.6MPa: 41 to 60°C, 0.4MPa: 61 to 70°C, 0.2MPa: 71 to 90°C) *Japan Water Works Association inspection certificate stamped *Material/Finish: Valve body: CAC406, Connection part: HTPVC *Country of origin: Japan *Code number: 389-7501

Ulasan Produk

Tidak ada ulasan