TENKOU Digital refractometer specific gravity meter Fully waterproof Durable body Built-in lithium battery Coolant battery tester

Sebelum PPN:
Rp6.899.900
Spesifikasi
AS ONE Part Number68-4065-86
Battery Capacity (AH)1.85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product features: Easy to use, small, lightweight, compact. Measurement time is only 1 second, making it easy, fast and highly accurate.
Feature
Specification
*Specifications*BATTERY (Electrolyte Specific Gravity) Measurement Range: 1.000-1.500 sg *Resolution: 0.001 Measurement Accuracy: ±0.005 sg *Propylene Glycol Measurement Range: (0)-(-50)°C *Resolution: 0.1°C Measurement Accuracy: ±0.5°C *Ethylene Glycol Measurement Range: (0)-(-50)°C *Resolution: 0.1°C Measurement Accuracy: ±0.5°C *CLEANER (Freezing Point) Measurement Range: (0)-(-40)°C *Resolution: 0.1°C Measurement Accuracy: ±0.5°C *Temperature Display: 0.1°C Accuracy ±1°C *Temperature Compensation Range: 5-40°C *Temperature Display: 0-40°C *Dimensions/Weight: 115x58x30mm/165g *Power Supply: Rated Input: AC 100V-240V 50/60Hz 0.5A *Rated output: DC 5V 2000mA *Built-in lithium battery, IP67 (JIS IPX7) waterproof design, durable body design. Measurable liquid types: Can check the condition of batteries and electrolytes. *Accessories: Japanese instruction manual, charger with PSE mark, warranty card, distilled water, burette *Manufacturer's warranty: 12 months

Ulasan Produk

Tidak ada ulasan