S.G.E CRS Gas Purification Filter ZPure(TM) PolyGas II

Sebelum PPN:
Rp5.699.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High purity gas is a key requirement for many applications in gas chromatography, spectroscopy, optics, lithography, manufacturing and analytical laboratories. ZPure(TM) filters remove a wide range of contaminants down to trace levels. They feature a stainless steel body, integral stainless steel frit for particulate removal, high capacity adsorbent, all-metal sealing system, leak checked with helium gas, and can be used for inert gas, He, Ar, N2 and H2 purification, making them suitable for use in GC and C/MS carrier gas lines. They are also recommended for applications requiring ultra-high purity gas free of oxygen, water and hydrocarbons (heavier than butane).
Feature
Specification
* Substances to be removed: Water (H2O) / Hydrocarbons (HC) * Capacity: 130cc * [Removal capacity: (Standard - Maximum)] * H2O: 6.2 - 9.45 g * HC: 5.4 - 17.86 g * [Performance: (ppb)] * H2O: < 20 ppb * HC: < 5 ppb * Maximum pressure: 68.9 bar / 1000 psi * Flow rate (Standard - Maximum): 1000 - 5000 mL/min * Body size: 3.2 cm x 28 cm * Connection size: 1/4" * Connection fitting material: Stainless steel * Connection ferrule included * Compatible mounting kit: 205705 (Standard filter mounting kit)

Ulasan Produk

Tidak ada ulasan