S.G.E CRS Gas Purification Filter ZPure(TM) O2/H2O

Sebelum PPN:
Rp6.499.900 - Rp14.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High purity gas is a key requirement for many applications in gas chromatography, spectroscopy, optics, lithography, manufacturing and analytical laboratories. ZPure(TM) filters remove a wide range of contaminants down to trace levels. They feature a stainless steel body, integral stainless steel frit for particulate removal, high capacity adsorbent, all-metal sealing system, leak checked with helium gas, and can be used to purify inert gases, He, Ar, N2 and H2, making them suitable for use in GC and C/MS carrier gas lines. They are also recommended for applications requiring ultra-high purity gases that are free of oxygen and moisture.
Feature
Specification
* Substances to be removed: Oxygen (O2) / Moisture (H2O) * Capacity: 500cc * [Removal capacity: (Standard - Maximum)] * O2: 1060 - 1780 cc * H2O: 16.7 - 25.3 g * [Performance: (ppb)] * O2: < 5 ppb * H2O: < 20 ppb * Maximum pressure: 13.8 bar / 200 psi * Flow rate (Standard - Maximum): 1600 - 5200 mL/min * Body size: 5 cm x 35 cm * Connection size: 1/8" * Connection fitting material: Brass * Connection ferrule included * Compatible mounting kit: 205706 (Wide filter mounting kit)

Ulasan Produk

Tidak ada ulasan