S.G.E CRS Gas Purification Filter ZPure(TM) H2O

Sebelum PPN:
Rp4.399.900 - Rp8.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High purity gas is a key requirement for many applications in gas chromatography, spectroscopy, optics, lithography, manufacturing and analytical laboratories. ZPure(TM) filters remove a wide range of contaminants down to trace levels. Stainless steel body, integral stainless steel frit for particulate removal, high capacity adsorbent, all-metal sealing system, leak checked with helium gas, removes moisture from inert gases, He, Ar, N2, H2, methane and clean dry air (CDA) down to low pb levels. Recommended for any application requiring dry gas.
Feature
Specification
*Substances to be removed: Water (H2O) *Capacity: 130cc *Removal capacity (standard-maximum): H2O: 12 - 22 g *Performance (ppb): H2O: < 20 ppb *Maximum pressure: 68.9 bar / 1000 psi *Flow rate (standard-maximum): 1000 - 10000 mL/min *Body size: 3.2 cm x 28 cm *Connection size: 1/4" *Connection fitting material: Stainless steel *Ferrule for connection included *Compatible mounting kit: 205705 (Standard filter mounting kit)

Ulasan Produk

Tidak ada ulasan