S.G.E CRS Auto Crimper 6A Series for Standard Aluminum Caps

Sebelum PPN:
Rp29.999.900
Spesifikasi
Battery Capacity (AH)1.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powered by a lithium-ion battery, it can perform up to 800 crimps/unclip operations on a single charge. Average charging time is 1-2 hours. When charging is required, a warning light will appear. You can operate the tool while charging. The OLED display on the top shows the compatible cap size, crimp settings, remaining battery power, and cycle results. Supports Japanese language display. Records usage history. Provides stable crimping and sealing quality compared to manual operation.
Feature
Specification
*Type: Electric crimper (battery powered) *Size: 8mm *Compatible caps: Standard aluminum caps *Weight: 750g *Operating temperature: 15-35°C *Operating humidity: 75% or less *Operating pressure: 0.75-1 bar *RoHS compliant (as of June 2023) *PSE certified *Product code: 8 mm model 6 battery powered crimper tool

Ulasan Produk

Tidak ada ulasan