Daisha Medico Cordless Dryer for AC/DC CL Series

Sebelum PPN:
Rp8.799.900
Spesifikasi
AS ONE Part Number3-8679-01
Dimensions (mm)165x90x50
Included AccessoriesCharger, AC adapter
Mass (g)665

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for blood tests and Marc tests. The direction (angle) of the fan can be changed. Since the battery is charged, it can be used at the destination. It can also be used on a desktop with an AC adapter.
Feature
Specification
Charging: DC ion battery 12V rechargeable, fan size (mm): 70 x 70 x 2

Ulasan Produk

Tidak ada ulasan