BM Equipment Cooler rack for 0.5/1.5/2.0ml tubes white R-2020-1 series

Sebelum PPN:
Rp24.999.900
Spesifikasi
AS ONE Part Number65-3840-35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
T330LST Microtube Low Adsorption Type Manufactured from special materials, the T330LST Microtube has low sample adsorption for optimal yields. No lubricants such as silicone are required, so there is no risk of sample contamination. It is also designed to withstand centrifugation up to 20,000g.
One-piece construction with a tight-fitting cap and reinforced tube bottom protects against sample leakage. Packaging is in a resealable safety lock bag.
Autoclavable (121 °C, 20 minutes)
RNase, DNase, Pyrogen and DNA free
Low adsorption type with scale
Feature
Specification
*Do not autoclave *Size (WxDxH): 172.0x104.0x108.0mm*Well diameter: Front 8.1mmDIA, Back 11.1mmDIA*Material: Polycarbonate *Color: White *Cold storage temperature: 0°C

Ulasan Produk

Tidak ada ulasan