BM Equipment Cooler rack for 0.5/1.5/2.0ml tubes R-3033-P series

Sebelum PPN:
Rp22.999.900
Spesifikasi
AS ONE Part Number65-3840-55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cooler rack 24 holes for sampling, micro, screw cap 0.5/1.5/2.0ml tubes (with lid)
Can be kept cold at 4°C for up to 3 hours (please chill at -20°C for at least 8 hours beforehand)
It is purple when it is below 7°C, but turns pink when it is above 7°C, so you can visually judge the danger of temperature rise.
In 0.5/1.5/2.0ml sampling, micro, screw cap tubes
Feature
Specification
*Do not autoclave *Dimensions (WxDxH): 146.0x105.0x70.0mm *Well diameter: DIA12.0mm *Material: PP/polycarbonate *Color: Pink <-> Purple *Temperature resistance: -80°C to 121°C

Ulasan Produk

Tidak ada ulasan