BM Equipment Cooler rack for 0.5/1.5/2.0ml tubes Blue R-2020-2 series

Sebelum PPN:
Rp6.099.900
Spesifikasi
AS ONE Part Number65-3840-36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sampling Micro Screw Cap Cooler Rack for 0.5/1.5/2.0ml tubes (with lid)
Made of durable polycarbonate, the rack will not warp.
0.6ml/1.5ml/2.0ml tubes x 20 The temperature inside the rack can be maintained at -15 to -20°C, making it ideal for PCR products and cells that are sensitive to the temperature inside the tubes, even in the unlikely event of a power outage or freezer malfunction. this cooler rack
Feature
Specification
*Do not autoclave *Size (W x D x H): 172.0 x 104.0 x 108.0mm *Well diameter: Front 8.1mmDIA, back 11.1mmDIA *Material: Polycarbonate *Color: Blue *Cold storage temperature: -15 to -20°C

Ulasan Produk

Tidak ada ulasan