Fujigen Sangyo Commercial-grade desiccant: NaturaSorb(R) SN series

Sebelum PPN:
Rp2.599.900 - Rp5.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact and economical commercial desiccant uses bentonite clay (NaturaSorb), a naturally occurring clay mineral. It exhibits excellent moisture absorption capabilities for protecting food, electronic components, and precision machinery from moisture. Bentonite clay is tasteless, odorless, water-soluble, non-corrosive, and non-hygroscopic. The packaging material uses ET film, which meets food hygiene laws and other safety standards. It offers excellent cost performance. The bentonite clay used as the desiccant is chemically stable and non-corrosive, non-hygroscopic, and non-toxic. It is an environmentally friendly desiccant made from a natural mineral.
Feature
Specification
*Typical chemical composition (dry basis): SiO2/56%, Al2O3/16%, Fe2O3/6%, MgO/5%, CaO/3% *Moisture absorption rate (relative humidity 20%): 14.6 *Moisture absorption rate (relative humidity 50%): 21.0 *Dimensions: 100 x 110 mm *Quantity: 250 pieces

Ulasan Produk

Tidak ada ulasan