BM Equipment Clean container 100ml BM9726 series

Sebelum PPN:
Rp22.999.900
Spesifikasi
AS ONE Part Number65-3806-43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The clean container has a wide mouth and a lid that closes tightly, making it convenient for collecting, storing, and transporting liquid and solid samples (e.g., storing food samples, urine collection cups), and sampling and collecting samples on production lines.
This product is manufactured in a clean room. All processes, from molding to assembly to final packaging, are manufactured on fully automated lines.
There is no manual intervention in the middle.
clean container 100ml
With scale up to 40ml at 20ml intervals.
Non-sterile, individually wrapped with frosted writing space *Individually wrapped, but not sterile.
Feature
Specification
*Cannot be autoclaved*Size: Opening 62.1mm, Bottom 56.6mm, Height 74.3mm*Capacity: Max. 148ml/appropriate 110ml*Material: PP (main unit), PE (cap)

Ulasan Produk

Tidak ada ulasan