M Technique Check valve MCV series MCV series

Sebelum PPN:
Rp33.999.900
Spesifikasi
AS ONE Part Number65-9541-67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MCV series of check valves manufactured by M-Technique boasts high levels of sanitation and excellent maintainability, and is suitable for locations where higher reliability and durability are required compared to swing and lift types.
A spring presses the disc valve against the valve seat to reliably prevent backflow.
No gaskets are used in the sealing area, and the metal surface is finished by ultra-precision polishing.
The spring is fixed by fitting it into a groove, which is a very simple structure.
Full bore and reduced bore types are available.
Excellent sanitary performance: No sliding or rotating parts inside the flow path, which can be a source of dust, prevent the generation of foreign matter. In addition, the structure does not allow liquid to pool, so no fluid remains.
Space-saving, simple structure. Small size and requires little installation space.
Simple structure and excellent maintainability.
Easy to install on piping regardless of installation direction Accurate operation is obtained whether installed horizontally or vertically.
Connections comply with sanitary standards.
All materials are SUS316L (only the spring is SUS316) and the seal is metal, so it has excellent durability and heat resistance and ensures stable sealing.
The parts are machined from materials that are free of cast holes and pinholes.
Feature
Specification
*Size: 1S x 2S*Material: Body/adapter/disc valve/SUS316L, spring/SUS316, gasket/Teflon, clamp/SCS13*Common specifications (fluids): water, oil, air, gas, steam*Liquid temperature: 0 to 150°C

Ulasan Produk

Tidak ada ulasan