TPP Centrifuge tube conical type 50ml 30.0x115mm triple bag 391050 series

Sebelum PPN:
Rp5.299.900 - Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lot number display
At TPP, we print lot numbers on all individual products.
We make it possible to trace the product production process and product inspection for each lot number, and we strive every day to ensure that our customers can use our products with peace of mind.
We can prepare a quality certificate for each lot based on the product number and lot number (please refer to the download tab).
Non-pyrogenic guarantee
TPP cell culture products are guaranteed to have an endotoxin level of 0.06EU/ml* or less.
TPP's cell culture products, which are guaranteed to be non-pyrogeic, can minimize the effect of pyrogen on cultured cells.
*Plastic pipette with 25/50ml reservoir, bioreactor tube 600ml is 0.1EU/ml
*Color code for plastic pipettes (1-25ml, not with reservoir), peel-off/recloseable flasks, PCV related products, and cryotubes is 0.5EU/ml
Triple bag conical type Achieves high transparency molding Cap uses highly flexible polyethylene (PE)
TPP's screw cap has strong resistance to falls and vibrations, so the cap will never come loose.
Extensive lineup Gamma ray sterilized and individually packaged All centrifuge tubes have white scales and tip scales that other companies do not have.
(15ml is from 0.1ml, 50ml is from 0.5ml) You can write on the label on the cap. TPP centrifuge tube lid has a function to prevent over-tightening Triple bag Features of triple bag Delicate products that require sterile transportation Each item is packaged in a 3-layer peel-off bag. Each bag has a security number, numbering 3 from the outside, 2 in the middle, and 1 inside. The innermost bag - 1 contains the item number, lot number, and usage. Deadline etc. already stated
The 3-layer peel-off bag has the outer bag larger than the inner bag, so
There is no need to worry about contamination on the inside even if you work on it.
Sterility Assurance Level (SAL): 10-6 or less
Step1Bag3 Carefully peel off the outer (-3) peel-off bag under normal laboratory conditions.
Step2Bag2 Sterile Area Carefully peel off the center (-2) peel-off bag in the sterile area and move to the next area.
Step3Bag1 Remove the product from the sterile room bag (-1) and start culturing.
Feature
Specification
*Do not autoclave *DNase, RNase, Pyrogen, endotoxin Free *Endotoxin level: 0.06EU/ml or less *Materials: PP (tube), PE (cap) *Temperature/centrifuge resistance **PP (polypropylene) -190°C to 120°C , ~15500xg**PE (Polyethylene) -40°C~70°C

Ulasan Produk

Tidak ada ulasan